Zoro Homepage

Battery Adapter Plate for Milwaukee

  • Mfr # CPAPMIL

  • Zoro # G816313865


product price: $24.79
/ea

Key Features

For Use with Mfr Model Number
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
Compatible Manufacturer Part Number
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
Compatible Pump Manufacturer Part Number
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
Body Material
Delrin/Glass-Filled Polycarbonate
Compatible with Mfr. Model No.
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPAPMIL
Zoro #
G816313865
UPC #
757033981416
Country of Origin
United States

Dimensions

Overall Depth
2.9 in
Overall Height
1.25 in
Overall Width
2.9 in

Details

For Use with Mfr Model Number
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
Compatible Manufacturer Part Number
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
Compatible Pump Manufacturer Part Number
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
Body Material
Delrin/Glass-Filled Polycarbonate
Compatible with Mfr. Model No.
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
Product Type
Battery Adapter Plate
Item
Battery Adapter Plate
Compatible with Series
Pump Stick
Compatible with Manufacturer Model No.
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
Compatible Manufacturer Model Number
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
Compatible with Manufacturer Model Number
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
Compatible Mfr. Model Number
CP15-38, CP15-38B, CP15-38DB2, CP15-38E

Description

Battery Adapter Plate for Milwaukee

Restrictions

This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.