
Charger for 18V BOSCH(R) batteries
Mfr # BCHRG
Zoro # G715627896
product price: $132.99
/ea
Free Shipping & Returns
Key Features
For Use With
BOSCH (R) 18V Batteries
For Battery Voltage
18V
Battery Capacity Charged in 1-Hour
4 Ah
Charger Input Voltage
18V-20V
For Battery Chemistry
Li-ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCHRG
Zoro #
G715627896
UPC #
757033981874
Country of Origin
China
Details
Item
Battery Charger
For Use With
BOSCH (R) 18V Batteries
For Battery Voltage
18V
Battery Capacity Charged in 1-Hour
4 Ah
Charger Input Voltage
18V-20V
For Battery Chemistry
Li-ion
Charging Port Voltage
18-20V
Charge Time
120 min
Charger Class
Standard
Description
Battery Charger, Charge Time 120 min, Battery Capacity Charged in 1-Hour 4 Ah, Charging Port Voltage 18-20V AC, Charger Input Voltage 18-20V AC, Charger Class Standard, For Battery Chemistry Li-Ion, For Use With BOSCH (R) 18V Batteries
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.