Zoro Homepage

Cordless Transfer Pump, 12 ft, 48.5 in H

  • Mfr # CP15-38B

  • Zoro # G915271493


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 in
Series
Pump Stick
Application
Dewatering, Transfer, Waste Removal
Overall Length
48.5 in
Includes
(2) Foot, Coarse Screen, Industrial Grade Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP15-38B
Zoro #
G915271493
UPC #
757033081406
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Length
48.5 in
Overall Height
48.5 in
Outlet Diameter
1 1/2 in
Inlet Diameter
2 3/4 in

Details

Item
Cordless Transfer Pump
Series
Pump Stick
Application
Dewatering, Transfer, Waste Removal
Includes
(2) Foot, Coarse Screen, Industrial Grade Hose
Housing Material
Aluminum
Power Source
Cordless Battery
Includes Batteries
No Batteries Included
Tool Weight
5 lb
For Media Type
Clear Water
Feet of Head - Maximum
12 ft
Includes Charger
No Charger Included
Flow Rate - Maximum
15 gpm
Inlet Gender
Female
Outlet Gender
Male
Number of Batteries Included
0

Description

Cordless Transfer Pump, Battery Platform Not Applicable, Inlet Type Not Applicable, Voltage Not Applicable, Power Source Cordless Battery, Housing Material Aluminum, Includes (2) Foot, Coarse Screen, Industrial Grade Hose, Includes Batteries No Batteries Included, Includes Charger No Charger Included, Inlet Gender Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.