Deburring Tool, Steel
Mfr # DEB2
Zoro # G0190270
product price: $27.35
/eaKey Features
Material
Steel
Series
DEB2
Features
For Deburring Inside and Outside of PE, use DEB2, Versatile DEB2 Shape Suits all Plastic Pipe Sizes up through 2 in (60 mm) Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEB2
Zoro #
G0190270
UPC #
757033044364
Country of Origin
United States
Details
Item
Deburring Tool
Material
Steel
Series
DEB2
Features
For Deburring Inside and Outside of PE, use DEB2, Versatile DEB2 Shape Suits all Plastic Pipe Sizes up through 2 in (60 mm) Pipe
Description
Deburring Tool, Features For Deburring Inside and Outside of PE, use DEB2, Versatile DEB2 Shape Suits all Plastic Pipe Sizes up through 2 in (60 mm) Pipe
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.