Drill powered deburr tool
- Mfr # PDEB1-2IPS
- Zoro # G324146962
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Power Drills
For Pipe Sizes
1 1/4 in, 1 1/2 in, 2 in
For Pipe Size - Minimum
1 1/4 in
Tool Series
DEB1
Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PDEB1-2IPS
- Zoro #
- G324146962
- UPC #
- 757033046573
- Country of Origin
- United States
Dimensions
- For Pipe Sizes
- 1 1/4 in, 1 1/2 in, 2 in
- For Pipe Size - Minimum
- 1 1/4 in
- For Pipe Size - Maximum
- 2 in
Details
- Item
- Drill Powered Deburr Tool
- Compatible Product Type
- Power Drills
- Tool Series
- DEB1
- Body Material
- Aluminum
- Tool Weight
- 1 lb
- For Workpiece Material
- ABS, CPVC, Polyethylene, PVC
- Product Type
- Deburring Tool
Description
Drill powered deburr tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.