Shop REED
See all product information
Create Account
Feed Tap Accessories
- Mfr # CRPD25
- Zoro # G624146761
product price:Â
$
80.69
/ea
Key Features
Overall Height
0.25 in
Compatible Manufacturer Part Number
FT2000UNIV, FTP2000
Material
Carbide
For Workpiece Material
Iron, Plastic
Shank Shape
Round with Flats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRPD25
- Zoro #
- G624146761
- UPC #
- 757033991293
- Country of Origin
- United States
- Item
- Drill Tap Bit
- Compatible Manufacturer Part Number
- FT2000UNIV, FTP2000
- Material
- Carbide
- For Workpiece Material
- Iron, Plastic
- Shank Shape
- Round with Flats
- Product Type
- Drill Bit
- Compatible Product Type
- Feed Tap Drilling Machine
- Tool Series
- Feed Tap/Drilling Machine
- Tool Weight
- 0.05 lb
- For Pipe/Tube Type
- NPT
- Shell Material
- Carbide
- Traction Material
- Carbide
Dimensions
- Overall Height
- 0.25 in
- Overall Length
- 4.5 in
- Overall Width
- 0.25 in
- Length
- 4.5 in
Description
Feed Tap Accessories
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.