Shop REED
See all product information
Create Account
Feed Tap Accessories
- Mfr # FTPLAA
- Zoro # G524146823
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Tool Series
Feed Tap/Drilling Machine
Product Type
Arbor Assembly
Compatible Product Type
Feed Tap Drilling Machine
Overall Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTPLAA
- Zoro #
- G524146823
- UPC #
- 757033044234
- Country of Origin
- United States
Dimensions
- Overall Height
- 2 in
- Overall Width
- 1.5 in
- Overall Length
- 2.5 in
- Length
- 2.5 in
Details
- Item
- Drill Tap Adapter
- Material
- Steel
- Tool Series
- Feed Tap/Drilling Machine
- Product Type
- Arbor Assembly
- Compatible Product Type
- Feed Tap Drilling Machine
- For Pipe/Tube Type
- NPT
- Compatible Manufacturer Part Number
- PL1438, PL1750
- For Workpiece Material
- Polyethylene, PVC
- Tool Weight
- 0.35 lb
- Shell Material
- Steel
Description
Feed Tap Accessories
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.