Shop REED
See all product information
Create Account
Feed Tap Accessories
- Mfr # FTPLSAA
- Zoro # G124146766
product price:Â
$
28.15
/ea
Key Features
Compatible Manufacturer Part Number
PL688, PL875
Compatible Product Type
Feed Tap Drilling Machine
For Workpiece Material
Polyethylene, PVC
Overall Width
0.63 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTPLSAA
- Zoro #
- G124146766
- UPC #
- 757033941984
- Country of Origin
- United States
Dimensions
- Overall Width
- 0.63 in
- Overall Length
- 1.25 in
- Overall Height
- 0.63 in
- Length
- 1.25 in
Details
- Item
- Drill Tap Adapter
- Compatible Manufacturer Part Number
- PL688, PL875
- Compatible Product Type
- Feed Tap Drilling Machine
- For Workpiece Material
- Polyethylene, PVC
- Material
- Steel
- Tool Series
- Feed Tap/Drilling Machine
- Tool Weight
- 0.35 lb
- For Pipe/Tube Type
- NPT
- Product Type
- Coupling Nut
- Shell Material
- Steel
Description
Feed Tap Accessories
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.