Shop REED
See all product information
Create Account
Felt Filter
- Mfr # CP15FILTER
- Zoro # G116572535
product price:Â
$
14.59
/ea
Key Features
Compatible Manufacturer Part Number
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
For Use with Mfr Model Number
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
Compatible with Manufacturer Model Number
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
Material
Felt
Compatible Pump Manufacturer Part Number
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP15FILTER
- Zoro #
- G116572535
- UPC #
- 757033981683
- Country of Origin
- United States
- Item
- Filter
- Compatible Manufacturer Part Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- For Use with Mfr Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible with Manufacturer Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Material
- Felt
- Compatible Pump Manufacturer Part Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Product Type
- Filter
- Compatible Manufacturer Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible with Mfr. Model No.
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible with Series
- Pump Stick
- Compatible with Manufacturer Model No.
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible Mfr. Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- For Manufacturer Part Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible with Mfr. Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Shell Material
- Felt
- Compatible Series
- Pump Stick
- Traction Material
- Felt
- For Use With
- Pump Stick
Dimensions
- Particle Size - Maximum
- 0.004 in
Description
Felt Filter
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.