HACK SAW BLD-12IN-32 TEETH
Mfr # BH32
Zoro # G710387214
product price: $34.19
/eaKey Features
Teeth per Inch
32
Blade Length
12 inches
Blade Thickness
.025 inches
Blade Width
1/2 inches
Application
Cuts conduit, sheet metal, tubing, etc.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BH32
Zoro #
G710387214
UPC #
-
Country of Origin
Unknown
Dimensions
Blade Length
12 inches
Blade Thickness
.025 inches
Blade Width
1/2 inches
Details
Teeth per Inch
32
Application
Cuts conduit, sheet metal, tubing, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.