Zoro Homepage

Hose Coupling

  • Mfr # CP15COUP

  • Zoro # G415625352


product price: $26.19
/ea

Key Features

Overall Width
2 in
Compatible with Series
Pump Stick
Body Material
Delrin/Glass-Filled Polycarbonate
Overall Depth
2 in
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP15COUP
Zoro #
G415625352
UPC #
757033981478
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Depth
2 in
Overall Height
2 in

Details

Item
Hose Coupling
Compatible with Series
Pump Stick
Body Material
Delrin/Glass-Filled Polycarbonate
Product Type
Hose Coupling
Compatible with Manufacturer Model Number
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
Compatible with Manufacturer Model No.
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
Compatible Pump Manufacturer Part Number
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
For Use with Mfr Model Number
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
Compatible Manufacturer Part Number
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
Compatible Manufacturer Model Number
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
Compatible with Mfr. Model No.
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
Compatible Mfr. Model Number
CP15-38, CP15-38B, CP15-38DB2, CP15-38E

Description

Hose Coupling

Restrictions

This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.