5-Step Calibration Block with imperial and metric markings for ultrasonic thickness gauges.
Mfr # R9060
Zoro # G4422278
product price:Â $235.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. R7900, Mfr. No. TM-8811
Includes
Carrying Case
Cylinder Dia.
0.75 in
Calibration Certificate
No
Range in Steel
0.1 in to 0.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R9060
Zoro #
G4422278
UPC #
800837005274
Country of Origin
China
Dimensions
Cylinder Dia.
0.75 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Steel Thickness - Maximum
0.75 in
Overall Diameter
0.75 in
Steel Thickness - Minimum
0.100 in
Details
Item
Step Calibration Block
For Use With
Mfr. No. R7900, Mfr. No. TM-8811
Includes
Carrying Case
Calibration Certificate
No
Range in Steel
0.1 in to 0.5 in
Application
Used to calibrate and verify ultrasonic thickness gauges.
Calibration Certificate Type
NIST
Compatible Product Type
Ultrasonic Thickness Gauge
Product Type
Step Calibration Block
Description
Step Calibration Block, Product Type Step Calibration Block, Compatible with Manufacturer Model Number R7900, R7920, TM-8811, Compatible Product Type Ultrasonic Thickness Gauge, Includes Carrying Case, Steel Thickness - Maximum 0.75 in, Steel Thickness - Minimum 0.100 in, Overall Diameter 0.75 in, Calibration Certificate Type NIST, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.