Zoro Homepage

Air Velocity Probe, CO2 Gas Type

  • Mfr # R9910SD-CO2

  • Zoro # G4329275


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Gas Type
CO2
For Use With
Mfr. No. R9910SD
Compatible Product Type
Data Logging Air Quality Meters
Overall Length
1 1/2 in
Overall Width
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R9910SD-CO2
Zoro #
G4329275
UPC #
800837004963
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 1/2 in
Overall Width
1 1/8 in
Overall Height
7 1/2 in

Details

Item
Air Velocity Probe
Gas Type
CO2
For Use With
Mfr. No. R9910SD
Compatible Product Type
Data Logging Air Quality Meters
Product Type
Replacement Carbon Dioxide Probe

Description

Air Velocity Probe, Compatible Product Type Data Logging Air Quality Meters, Product Type Replacement Carbon Dioxide Probe, Compatible with Grainger Part Number 56HN84, Compatible with Manufacturer Model Number R9910SD, SD-9901, Overall Height 7 1/2 in, Overall Length 1 1/2 in, Overall Width 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.