Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Velocity Probe, O2 Gas Type

  • Mfr # R9910SD-O2

  • Zoro # G4329905


product price: $359.10
/ea
Free Shipping & Returns

Key Features

Gas Type
O2
For Use With
Mfr. No. R9910SD
Product Type
Replacement Oxygen Probe
Overall Height
6 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R9910SD-O2
Zoro #
G4329905
UPC #
800837004987
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
6 in
Overall Length
1 1/2 in
Overall Width
1 1/2 in

Details

Item
Air Velocity Probe
Gas Type
O2
For Use With
Mfr. No. R9910SD
Product Type
Replacement Oxygen Probe
Compatible Product Type
Data Logging Air Quality Meters

Description

Air Velocity Probe, Compatible Product Type Data Logging Air Quality Meters, Product Type Replacement Oxygen Probe, Compatible with Grainger Part Number 56HN85, Compatible with Manufacturer Model Number R9910SD, SD-9901, Overall Height 6 in, Overall Length 1 1/2 in, Overall Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.