Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reed Instruments SD Series Hot Wire Thermo-Anemometer, Datalogger, w/ Temperature SD-4214

SD Series Hot Wire Thermo-Anemometer, Datalogger, w/ Temperature (Discontinued)

  • Mfr # SD-4214
  • Zoro # G7649750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-4214
Zoro #
G7649750
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
3 ft
Probe Size
0.47 in dia, 37 in Telescoping

Details

Item
Anemometer
Sensing Method
Hot Wire and Thermistor
Velocity (FPM)
40 to 3,940 fpm
Velocity (MPS)
0.2 to 25 mps
Velocity (MPH)
0.5 to 44.7 mph
Air Velocity Accuracy
+/-2%
Temp. Accuracy
+/-1.5 Degrees F
Calibration Certificate
NIST
Data Logging
Yes
Humidity Sensing
No
Interface
USB
Power Source
(6) AA Batteries or AC Adapter
Auto Power Off
Yes
Safety Rating
CE
Velocity (KPH)
0.7 to 72 kph
Storage Capacity
Up to 16Gb SD Card
Temp. Range
32 Degrees to 122 Degrees F
Special Features
Low Battery Indicator and Auto Shut Off
Resolution
1 fpm
Case Color
Black
Includes
Batteries, Carrying Case, Extendable Hot Wire Probe
Velocity (Knots)
0.4 to 38.8 knots
Data Hold
Yes
Battery Life
14 hr
Display
LCD

Description

Anemometer, Includes Batteries, Carrying Case, Extendable Hot Wire Probe, Interface USB, Sensing Method Hot Wire and Thermistor, Data Logging Yes, Power Source (6) AA Batteries or AC Adapter

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.