Zoro Homepage

Battery, c/w-REED

  • Mfr # R2170-3.7V

  • Zoro # G810866237


product price: $67.94
/ea

Key Features

Features
3.7V/5200mAh, Overcharge protection
Product Type
Battery
Overall Width
2 5/8 in
Compatible with Series
R2170
Overall Depth
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2170-3.7V
Zoro #
G810866237
UPC #
800837006370
Country of Origin
China

Dimensions

Overall Width
2 5/8 in
Overall Depth
1 7/8 in
Overall Height
4 3/8 in

Details

Item
Replacement Battery
Features
3.7V/5200mAh, Overcharge protection
Product Type
Battery
Compatible with Series
R2170
Compatible with Brand
REED

Description

Replacement Battery, Features 3.7V/5200mAh, Overcharge protection, Compatible with Series R2170, Compatible with Grainger Part Number 817GV7, Overall Depth 1 7/8 in, Overall Height 4 3/8 in, Overall Width 2 5/8 in, Product Type Battery, Compatible with Manufacturer Model Number R2170, Compatible with Brand REED

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.