Zoro Homepage

BRIX Refractometer, 0-32%, +/-0.01% Accuracy

  • Mfr # R9500

  • Zoro # G0642807


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.2
Accuracy
+/-0.2 %
Includes
Calibration Screwdriver, Cleaning Cloth, Cover Plate, Carrying Case, Sample Applicator
Range
0% to 32% Brix
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R9500
Zoro #
G0642807
UPC #
-
Country of Origin
China

Dimensions

Width
1 in
Length
6 1/2 in
Manufacturers Warranty Length
1 yr
Height
1.5 in
Overall Depth
6 1/2 in
Overall Height
1 1/2 in
Manufacturer Warranty Length
1 yr
Overall Width
1 in
Sample Size
0.3 mL

Details

Item
Refractometer
Resolution
0.2
Accuracy
+/-0.2 %
Includes
Calibration Screwdriver, Cleaning Cloth, Cover Plate, Carrying Case, Sample Applicator
Range
0% to 32% Brix
Type
Brix
Function
Measures The Concentration of Sugar In Fruit Juice
Features
Calibrated to Sucrose Content Contained In 100 g of Cane Sugar, Easy to Operate with Simple to Read Scales, Prism and Lens with A Simple Focus Adjustment Provides Repeatable Results, Requires Only 2 or 3 Drops of Sample
Product Type
Refractometer
Standards
CE
Display Type
Analog
Includes Zero Percent Adjust
Zero % Adjust
Refractive Index - Maximum
32 % Brix
Brix Concentration - Maximum
32 % Brix
Test Parameters
Brix
Temperature Accuracy
+/-1 Degrees C
Refractive Index - Minimum
0 % Brix
Brix Concentration - Minimum
0 % Brix
Automatic Temperature Compensation - Minimum
10 Degrees C
Automatic Temperature Compensation - Maximum
30 Degrees C

Description

Refractometer, Brix, Range 0 Percent to 32 Percent Brix, Accuracy +/-0.2 Percent, Resolution 0.2, Function Measures The Concentration of Sugar In Fruit Juice, Features Calibrated to Sucrose Content Contained In 100 g of Cane Sugar, Easy to Operate with Simple to Read Scales, Prism and Lens with A Simple Focus Adjustment Provides Repeatable Results, Requires Only 2 or 3 Drops of Sample, Length 6 1/2 in, Width 1 in, Height 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.