Zoro Homepage

Contact/Photo Tachometer

  • Mfr # R7140

  • Zoro # G6217799


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Funnel Adapter, Cone Adapters, Reflective Tape, Wheel Adapter
RPM Accuracy
+/-0.05% of Reading +1 Digit
Features
Internal Memory Holds Last Reading for 5 Mins, Provides RPM Measurements of Rotating Objects and Surface Speed Measurements
RPM Resolution
0.1 RPM
Contact / Noncontact
Contact, Noncontact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7140
Zoro #
G6217799
UPC #
800837000668
Country of Origin
Taiwan, Province of China

Dimensions

Battery Size
AA
Manufacturer Warranty Length
1 yr

Details

Item
Combination Tachometer
Includes
Carrying Case, Funnel Adapter, Cone Adapters, Reflective Tape, Wheel Adapter
RPM Accuracy
+/-0.05% of Reading +1 Digit
Features
Internal Memory Holds Last Reading for 5 Mins, Provides RPM Measurements of Rotating Objects and Surface Speed Measurements
RPM Resolution
0.1 RPM
Contact / Noncontact
Contact, Noncontact
Display
5 Digit LCD Display
Memory
Last/Min/Max
Standards
CE
Contact RPM Range
0.5 to 19,999 rpm
Speed (FPM)
0.2 to 6,560 fpm
Speed (M/Min)
0.05 to 1,999.9 m/min
Speed Accuracy
+/-0.05% + 1 dgt.
Light Source
Incandescent
Noncontact RPM Range
5 to 99,999 rpm
Indicator
Low Battery
Calibration Certificate
Available Separately
Temperature Range
32 Degrees to 122 Degrees F
Contact Adaptors Included
Cone Tip
Minimum Velocity Measured
0.17 fpm
Digital Display Screen Type
LCD
Batteries Included
Yes
Minimum Non-Contact Distance
1 ft
Maximum Velocity Measured
1,999.9 m/min
Calibration Certificate Type
Available Separately
Number of Batteries Required
4
Minimum Operating Temperature
32 Degrees F
Contact Type
Contact, Non-Contact
Maximum Operating Temperature
122 Degrees F
Minimum Non-Contact RPM
5 RPM
Rotational Speed Measuring Units
ft/min, m/min, RPM
Minimum Contact RPM
0.5 RPM
Maximum Non-Contact RPM
99,999 RPM
Maximum Contact RPM
19,999 RPM
Maximum Non-Contact Distance
1 ft
Number of Digits
5

Description

Combination Tachometer, RPM Accuracy +/-0.05 Percent of Reading +1 Digit, RPM Resolution 0.1 RPM, Maximum Contact RPM 19,999 RPM, Minimum Contact RPM 0.5 RPM, Maximum Non-Contact RPM 99,999 RPM, Minimum Non-Contact RPM 5 RPM, Maximum Non-Contact Distance 1 ft, Minimum Non-Contact Distance 1 ft, Calibration Certificate Type Available Separately, Maximum Velocity Measured 1,999.9 m/min, Minimum Velocity Measured 0.17 fpm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.