Zoro Homepage

Continuity Tester, 10000 ft.

  • Mfr # R5300

  • Zoro # G0643890


product price: $30.29
/ea

Key Features

Battery Type
9V
Function
Checks Local Continuity and Remote Continuity
Features
Lightweight Design, Connect Alligator Clips and the Instrument Suspends from Wire/Cable
Includes
Battery, R5300 Continuity Tester, Remote Probe
Tool Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R5300
Zoro #
G0643890
UPC #
-
Country of Origin
China

Dimensions

Tool Length
4.5 in
Battery Size
9V
Tool Height
4.5 in
Tool Width
3 in

Details

Item
Continuity Tester
Battery Type
9V
Function
Checks Local Continuity and Remote Continuity
Features
Lightweight Design, Connect Alligator Clips and the Instrument Suspends from Wire/Cable
Includes
Battery, R5300 Continuity Tester, Remote Probe
Power Source
Battery
Wire Verification Distance
10,000 ft
Test Connection Type
Probe Tip
Testing Functions
Local and Remote Continuity
Alert Type
Light, Sound
Tester Type
Continuity Tester
Maximum Operating Temperature
113 Degrees F
Includes Batteries
Yes
Display Screen Type
No Display
Display Type
No Display
Continuity Confirmation
Equal or Less Than 2 kiloohm
Fuse Voltage
250 V
Non-Contact
No
Minimum Operating Temperature
14 Degrees F
CAT Safety Rating
Not Rated
Built-In Flashlight
No
Maximum Operating Temperature
113 Degrees F

Description

Continuity Tester, Alert Type Light, Sound, Built-In Flashlight No, CAT Safety Rating Not Rated, Display Type No Display, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Non-Contact No, Test Connection Type Probe Tip, Testing Functions Local and Remote Continuity, Features Lightweight Design, Connect Alligator Clips and the Instrument Suspends from Wire/Cable, Power Source Battery, Tester Type Continuity Tester, Battery Size 9V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.