Zoro Homepage

Data Logging Hot Wire Thermo-Anemometer

  • Mfr # R4500SD

  • Zoro # G4427309


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-5%
Includes
Carrying Case, Telescopic Hot Wire Probe
Manufacturers Warranty Length
1 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4500SD
Zoro #
G4427309
UPC #
800837004741
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
3 ft
Probe Size
0.47 in dia, 37 in Telescoping
Manufacturer Warranty Length
1 yr
Maximum Hot Wire Probe Length
37 in
Probe Diameter
0.47 in
Battery Size
AA
Minimum Hot Wire Probe Length
11 in

Details

Item
Anemometer
Air Velocity Accuracy
+/-5%
Includes
Carrying Case, Telescopic Hot Wire Probe
Data Hold
Yes
Auto Power Off
Yes
Display
LCD
Data Logging
Yes
Resolution
1 fpm
Sensing Method
Hot Wire
Humidity Sensing
No
Power Source
Battery
Interface
SD Card
Battery Life
14 hr
Velocity (KPH)
0.7 to 72 kph
Safety Rating
CE
Velocity (Knots)
0.4 to 38.8 knots
Display Type
Digital
Velocity (MPS)
0.2 to 25 mps
Temp. Range
32 Degrees to 122 Degrees F
Case Color
Black
Velocity (MPH)
0.5 to 44.7 mph
Velocity (FPM)
40 to 3,940 fpm
Number of Batteries Required
6
Vane Probe Attachment Style
Remote
Maximum Operating Temperature
122 Degrees F
Air Velocity Resolution
1 fpm
Minimum Velocity Measured
40 fpm
Minimum Temperature Measured
32 Degrees F
Maximum Velocity Measured
4,921 fpm
Digital Display Screen Type
LCD
Minimum Relative Humidity Measured
10 %
Temperature Accuracy
+/ 1.5 Degrees
Body Style
Full Size
Maximum Temperature Measured
122 Degrees F
Maximum Relative Humidity Measured
80 %
Minimum Operating Temperature
32 Degrees F
Includes Work Light
No Work Light Included
Testing Functions
Air Velocity, Temperature
Battery Run Time
14 hr
Wind Speed Units
ft/min, km/hr, knot, m/sec, mph

Description

Anemometer, Minimum Velocity Measured 40 fpm, Probe Diameter 0.47 in, Probe Type Hot Wire, Maximum Velocity Measured 4,921 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length 11 in, Minimum Operating Temperature 32 Degrees F, Minimum Relative Humidity Measured 10 Percent, Includes Carrying Case, Telescopic Hot Wire Probe, Temperature Accuracy +/ 1.5 Degrees , Wind Speed Units ft/min, km/hr, knot, m/sec, mph, Air Velocity Resolution 1 fpm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.