Zoro Homepage

Data Logging Sound Level Meter and Calib

  • Mfr # R8080-KIT

  • Zoro # G4354019


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Includes
Data Logger, Sound Level Calibrator, Hard Carrying Case, Windshield Ball
Response Time
Fast, Slow
Frequency Weighting
A, C
Accuracy
+/-1.4dB
Standards
ANSI S1.4-1983, CE,Type 2, IEC 61672-1 Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8080-KIT
Zoro #
G4354019
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Microphone Size
1/2 in
Manufacturers Warranty Length
1 yr
Battery Size
AAA
Manufacturer Warranty Length
1 yr

Details

Item
Sound Level Meter
Includes
Data Logger, Sound Level Calibrator, Hard Carrying Case, Windshield Ball
Response Time
Fast, Slow
Frequency Weighting
A, C
Accuracy
+/-1.4dB
Standards
ANSI S1.4-1983, CE,Type 2, IEC 61672-1 Class 2
Battery Type
(4) AAA Batteries; 9V
Display
4 Digit LCD
Interface
USB
Built-In
Data Logger; Calibration; Data Points; Microphone and Real Time Clock
Microphone Type
Electret Condenser
Features
Bar Graph Display
Type
Digital; Datalogging; Type 2; Alarm; Backlit Display
Records Up To
64,000 Data Points
Calibration Certificate
No
Output Jack
AC/DC Output, USB
Resolution
0.1 dB
Frequency Range
20 Hz to 8 kHz
Operating Temp. Range
32 to 104 Degrees F (0 to 40 Degrees C)
dB Range
30 to 130dB; Low: 30 to 90dB; Med: 50 to 110dB; High: 70 to 130dB; Full: 30 to 130dB
Counts
64,000
Maximum Operating Temperature
104 Degrees F
Output Type
AC Analog, DC Analog
Battery Voltage
1.5V
Range Type
Manual
Sound Level Measurement Accuracy
+/-1.4 dB
Number of Digits
4
Minimum Operating Temperature
32 Degrees F
Battery Run Time
50 hr
Number of Records Stored
64,000
Maximum Sound Level Measurement
130 dB
Product Type
Sound Level Meter
Digital Display Screen Type
LCD
Number of Batteries Required
4
Batteries Included
Yes
Minimum Sound Level Measurement
30 dB
Includes Software
Software Included
Sound Level Measurement Resolution
0.1 dB
Minimum Frequency Measurement
20 Hz
Maximum Frequency Measurement
8 kHz

Description

Sound Level Meter, Includes Data Logger, Sound Level Calibrator, Hard Carrying Case, Windshield Ball, Digital Display Screen Type LCD, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 20 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored 64,000, Sound Level Measurement Accuracy +/-1.4 dB, Sound Level Measurement Resolution 0.1 dB, Interface USB, Features Bar Graph Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.