Zoro Homepage
This item is Discontinued.
Reed Instruments Digital Manometer, Gauge / Differential, 30psi with NIST Calibration Certificate R3030-NIST

Digital Manometer, Gauge / Differential, 30psi with NIST Calibration Certificate (Discontinued)

  • Mfr # R3030-NIST
  • Zoro # G0644119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3030-NIST
Zoro #
G0644119
UPC #
800837003140
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
For Tubing Diameter
4 mm, 6 mm
Housing Length
2.8 in
Housing Height
7.2 in

Details

Item
Digital Manometer
Pressure Range
-30 psi to 30 psi
Pressure Resolution
0.02 psi
Accuracy
+/-0.30% of Full Scale
Pressure Accuracy
+/-0.30% of Full Scale
Battery Type
9V
Calibration Certificate Included
NIST
Includes
(2) Connection Hoses, Hard Carrying Case
Auto Power Off
Yes
Type of Pressure
Differential, Gauge
Number of Connections
2
NIST Traceable Certificate
Yes
Number of Pressures Measured
Dual
Storage Temperature Range
14 Degrees to 140 Degrees F
Batteries Included
Yes
Data Hold
Yes
Low Battery Indicator
Yes
Digital Display Features
4 Digit Backlit LCD
Standards
CE
Maximum Operating Temperature
122 Degrees F
Batteries Required
Yes
Minimum Pressure
-30 psi
Min/Max Capture
Yes
Display Units
bar, cm H2O, ft H2O, in H2O, in Hg, kg/cm2, kPa, mbar, mm Hg, oz/in2, psi
Minimum Operating Temperature
32 Degrees F
Process Connection Type
Hose Barb
Maximum Pressure
30 psi
Maximum Operating Pressure
30 psi
Operating Pressure Range
Up to 30 psi
Series
REED R3030
Weight
0.485 lb
Connections
4 mm Hose Barb

Description

Digital Manometer, Maximum Pressure 30 psi, Minimum Pressure -30 psi, Accuracy +/-0.30 Percent of Full Scale, Process Connection Type Hose Barb, Batteries Included Yes, Digital Display Features 4 Digit Backlit LCD, NIST Traceable Certificate Yes, Series REED R3030, Auto Power Off Yes, Batteries Required Yes, Battery Type 9V, Calibration Certificate Included NIST, Data Hold Yes, Display Units bar, cm H2O, ft H2O, in H2O, in Hg, kg/cm2, kPa, mbar, mm Hg, oz/in2, psi, For Tubing Diameter 4 mm, 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.