Zoro Homepage

Digital Manometer, Gauge / Differential, 5psi

  • Mfr # R3002

  • Zoro # G0643723


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) Connection Hoses, Hard Carrying Case, Power Adapter, USB Cable
Standards
CE
Accuracy
+/-0.30% of Full Scale
Pressure Accuracy
+/-0.30% of Full Scale
Battery Type
9V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3002
Zoro #
G0643723
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Housing Height
8.2 in
Housing Length
2.9 in
Battery Size
9V

Details

Item
Digital Manometer
Includes
(4) Connection Hoses, Hard Carrying Case, Power Adapter, USB Cable
Standards
CE
Accuracy
+/-0.30% of Full Scale
Pressure Accuracy
+/-0.30% of Full Scale
Battery Type
9V
Pressure Resolution
0.001 psi
For Use With
Hard Carrying Case, Tripod
Calibration Certificate Included
No
Pressure Range
-5 psi to 5 psi
Maximum Pressure
5 psi
Minimum Operating Temperature
32 Degrees F
Manometer Type
General Purpose Digital Manometer
Type of Pressure
Differential, Gauge
Maximum Operating Temperature
122 Degrees F
Process Connection Type
Hose Barb
Data Interface
USB
NIST Traceable Certificate
No
Auto Power Off
Yes
Minimum Pressure
-5 psi
Weight
0.6 lb
Low Battery Indicator
Yes
Data Hold
Yes
Batteries Included
Yes
Number of Pressures Measured
Dual
Number of Connections
4
Min/Max Capture
Yes
Digital Display Features
4 Digit Backlit LCD
Series
REED R3002
Display Units
bar, cm H2O, ft H2O, in H2O, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Operating Pressure Range
Up to 5 psi
Maximum Operating Pressure
5 psi
Batteries Required
Yes
Storage Temperature Range
14 Degrees to 140 Degrees F
Operating Temperature - Minimum
32 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Operating Temperature - Maximum
122 Degrees F
Pressure Measurement - Minimum
-5 psi
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Number of Digits
4
Digital Display Type
Backlit LCD
Pressure Stages Measured
Dual
Number of Process Connections
4
Pressure Type Measured
Differential, Gauge
Pressure Measurement - Maximum
5 psi
Includes Data Hold
Data Hold
Includes Batteries
Batteries Included
Includes Min/Max Capture
Min/Max Capture

Description

Digital Manometer, Maximum Pressure 5 psi, Minimum Pressure -5 psi, Accuracy +/-0.30 Percent of Full Scale, Process Connection Type Hose Barb, Batteries Included Yes, Digital Display Features 4 Digit Backlit LCD, NIST Traceable Certificate No, Series REED R3002, Auto Power Off Yes, Batteries Required Yes, Battery Type 9V, Calibration Certificate Included No, Data Hold Yes, Data Interface USB, Display Units bar, cm H2O, ft H2O, in H2O, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.