Digital Milli-Ohmmeter, 110V, Cat. II with NIST Calibration Certificate

  • Mfr # K5090-NIST

  • Zoro # G0644642


product price: $544.50
/ea
Free Shipping & Returns

Key Features

Power Source
110V AC 50/60Hz
Includes
4-Wire with (2) Kelvin Clips, Power Cord, Protective Case, Shoulder Strap, Traceable Certificate with Full Data and Uncertainties
Display
LCD
Features
Built-In Overload Protection, Zero Adjustment Dial
Resolution
0.1 milliohm to 1 ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5090-NIST
Zoro #
G0644642
UPC #
800837003294
Country of Origin
Taiwan, Province of China

Dimensions

Tool Height
6.3 in
Tool Length
3.3 in
Tool Width
4.7 in

Details

Item
Milli Ohmmeter
Power Source
110V AC 50/60Hz
Includes
4-Wire with (2) Kelvin Clips, Power Cord, Protective Case, Shoulder Strap, Traceable Certificate with Full Data and Uncertainties
Display
LCD
Features
Built-In Overload Protection, Zero Adjustment Dial
Resolution
0.1 milliohm to 1 ohm
Calibration Certificate
Included
Safety Rating
CAT II 230V
Counts
2,000
Accuracy
+/-0.75%
Resistance Range - Milli and Microhm Meters
200 milliohm to 2000 ohm
Maximum Insulation Resistance
2 kiloohm
Minimum Operating Temperature
32 Degrees F
Maximum AC Voltage Measured
110 V
Low Resistance Range
200 microhm
Display Type
Digital
CAT Safety Rating
CAT II
Display Screen Type
LCD
Resistance Accuracy
+/-0.75%
Minimum Ground Resistance Measurement
200 milliohm
Maximum Operating Temperature
104 Degrees F
Operating Voltage
110/230V
Standards
CE
Insulation Resistance Resolution
0.1 milliohm to 1 ohm
Maximum Ground Resistance Measurement
2,000 ohm
Minimum Insulation Resistance
200 microohm
Tester Type
Milli Ohmmeter
Testing Functions
Low Resistance
Maximum Operating Temperature
104 Degrees F

Description

Milli Ohmmeter, Calibration Certificate Included, CAT Safety Rating CAT II, Display Type Digital, Insulation Resistance Resolution 0.1 milliohm to 1 ohm, Maximum Insulation Resistance 2 kiloohm, Minimum Insulation Resistance 200 microohm, Power Source 110V AC 50/60Hz, Display Screen Type LCD, Features Built-In Overload Protection, Zero Adjustment Dial, Includes 4-Wire with (2) Kelvin Clips, Power Cord, Protective Case, Shoulder Strap, Traceable Certificate with Full Data and Uncertainties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.