Shop REED INSTRUMENTS
See all product information
Create Account
Dosimeter
- Mfr # R8086
- Zoro # G224162048
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Batteries Included
Yes
Interface
USB
Minimum Frequency Measurement
20 Hz
Digital Display Screen Type
LCD with Backlight
Minimum Operating Temperature
41 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8086
- Zoro #
- G224162048
- UPC #
- 800837007360
- Country of Origin
- China
Details
- Item
- Dosimeter
- Batteries Included
- Yes
- Interface
- USB
- Minimum Frequency Measurement
- 20 Hz
- Digital Display Screen Type
- LCD with Backlight
- Minimum Operating Temperature
- 41 Degrees F
- Calibration Certificate Type
- Not Certified
- Number of Digits
- 6
- Maximum Sound Level Measurement
- 140 dB
- Frequency Weighting
- A, C, Z
- Sound Level Measurement Accuracy
- +/-1.5dB (94dB 1kHz)
- Maximum Frequency Measurement
- 8 kHz
- Output Type
- USB
- Includes
- Battery, Belt Clip with Screws, Carrying Case, Fastener for Armband with Screw, Flexible Armband, Microphone with Clip, USB Cable, Windshield Ball
- Sound Level Measurement Resolution
- 0.1 dB
- Number of Records Stored
- 1,000,000
- Minimum Sound Level Measurement
- 30 dB
- Maximum Operating Temperature
- 104 Degrees F
Description
Dosimeter, Includes Battery, Belt Clip with Screws, Carrying Case, Fastener for Armband with Screw, Flexible Armband, Microphone with Clip, USB Cable, Windshield Ball, Digital Display Screen Type LCD with Backlight, Frequency Weighting A, C, Z, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 140 dB, Minimum Frequency Measurement 20 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored 1,000,000, Sound Level Measurement Accuracy +/-1.5dB (94dB 1kHz)
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.