Zoro Homepage

Dual Moisture Meter, Pin/Pinless

  • Mfr # R6018

  • Zoro # G0644399


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Includes
Protective Cap, R6018 Dual Moisture Meter, Replacement Pins
Display
LCD
Features
Auto Calibration
Moisture Content
1.5-33% (Building Materials), Pin Mode: 5 to 50% (Wood), Pinless Mode: 0 to 99.9% (Wood and Building Materials)
Battery Type
9V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R6018
Zoro #
G0644399
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
9V
Manufacturer Warranty Length
1 yr
Maximum Measurement Depth
1 in

Details

Item
Moisture Meter
Includes
Protective Cap, R6018 Dual Moisture Meter, Replacement Pins
Display
LCD
Features
Auto Calibration
Moisture Content
1.5-33% (Building Materials), Pin Mode: 5 to 50% (Wood), Pinless Mode: 0 to 99.9% (Wood and Building Materials)
Battery Type
9V
Moisture Content Accuracy
+/-3% + 5 Digits (Pin Type Mode)
Temp. Range (F)
41 to 113 Degrees F
For Use With
Wood and Building Materials
Product Type
Moisture Meter
Humidity Range (% RH)
0 to 80%
Data Hold
Yes
Sensor Type
Pin, Pinless
Minimum Pinless Wood Measurement
0 %
Alert Type
Sound
Maximum Pin Wood Measurement
50 %
Calibration Certificate Type
Available Separately
Probes Included
Extended Pin
Maximum Operating Temperature
113 Degrees F
Number of Batteries Required
1
Minimum Pin Wood Measurement
5 %
Compatible Material
Cardboard, Concrete, Mortar, Plaster, Stone, Wood
Maximum Pinless Wood Measurement
99.9 %
Batteries Included
Yes
Digital Display Screen Type
LCD
Minimum Operating Temperature
41 Degrees F
Battery Voltage
9V
Display Type
Digital
Includes Remote Probe
No Remote Probe Included
Maximum Pinless Non-Wooden Building Material Measurement
99.9 %
Minimum Pinless Non-Wooden Building Material Measurement
0 %
Minimum Pin Non-Wooden Building Material Measurement
1.5 %
Parameters Measured
Moisture
Maximum Pin Non-Wooden Building Material Measurement
33 %

Description

Moisture Meter, Alert Type Sound, Calibration Certificate Type Available Separately, Includes Remote Probe No Remote Probe Included, Features Auto Calibration, Maximum Measurement Depth 1 in, Maximum Pin Non-Wooden Building Material Measurement 33 Percent, Maximum Pin Wood Measurement 50 Percent, Maximum Pinless Non-Wooden Building Material Measurement 99.9 Percent, Maximum Pinless Wood Measurement 99.9 Percent, Minimum Pin Non-Wooden Building Material Measurement 1.5 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.