Shop REED INSTRUMENTS
See all product information
Create Account
Gas Detector
Mfr # R9350
Zoro # G824162134
product price:Â
$
675.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
-4 Degrees F
Manufacturer Warranty Length
1 yr
Battery Run Time
10 hr
Digital Display Screen Type
LCD
Features
Real-Time Clock and Date Stamp, User Selectable Unit of Measure (ppm, Mg/cu-m)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R9350
- Zoro #
- G824162134
- UPC #
- 800837007124
- Country of Origin
- China
- Item
- Gas Detector
- Minimum Operating Temperature
- -4 Degrees F
- Battery Run Time
- 10 hr
- Digital Display Screen Type
- LCD
- Features
- Real-Time Clock and Date Stamp, User Selectable Unit of Measure (ppm, Mg/cu-m)
- Alert Type
- Digital Display, Sound, Light
- Gases Detected
- Ammonia
- PPM Accuracy
- +/-3%
- Standards
- CE, ROHS
- Maximum Operating Temperature
- 104 Degrees F
- PPM Detection Range
- 0 to 100 ppm
- Includes
- Carrying Case, Filters, Power Adapter, Telescopic Probe
- Auto Power Off
- Yes
- Calibration Certificate Type
- Not Certified
Description
Gas Detector, Calibration Certificate Type Not Certified, Features Real-Time Clock and Date Stamp, User Selectable Unit of Measure (ppm, Mg/cu-m), Gases Detected Ammonia, Includes Carrying Case, Filters, Power Adapter, Telescopic Probe, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature -4 Degrees F, PPM Accuracy +/-3 Percent, PPM Detection Range 0 to 100 ppm, Probe Length 3.5 ft, Overall Height 8 in, Manufacturer Warranty Length 1 yr, Digital Display Screen Type LCD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.