Hardness Tester, Pen-Style, Rockwell (HRC, HRB, HRA), Brinell (HB), Leeb (HL), Vickers (HV) and Shore (HS)

  • Mfr # R9030

  • Zoro # G7649866


product price:  $1,525.50
/ea
Free Shipping & Returns

Key Features

Type
Universal D Impact
Scales
Brinell HB 19 to 651, Leeb HLD 170 to 960, Rockwell HRA 59 to 85, Rockwell HRB 13 to 100, Rockwell HRC 20 to 68, Shore HS 30 to 100, Vickers HV 80 to 967
Measuring Range
19 to 651HB, 170 to 960HLD, 59 to 85HRA, 13 to 100HRB, 20 to 68HRC, 30 to 100HS, 80 to 967HV
Indenter
Tugsten
Includes
Brush, Charger, Impact Device, Leeb Test Block, Software, Supporting Ring, USB Cable and Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R9030
Zoro #
G7649866
UPC #
-
Country of Origin
China

Dimensions

Work Surface Width
51/64 in
Test Depth - Minimum
0 in
Work Surface Depth
1/32 in

Details

Item
Hardness Tester
Type
Universal D Impact
Scales
Brinell HB 19 to 651, Leeb HLD 170 to 960, Rockwell HRA 59 to 85, Rockwell HRB 13 to 100, Rockwell HRC 20 to 68, Shore HS 30 to 100, Vickers HV 80 to 967
Measuring Range
19 to 651HB, 170 to 960HLD, 59 to 85HRA, 13 to 100HRB, 20 to 68HRC, 30 to 100HS, 80 to 967HV
Indenter
Tugsten
Includes
Brush, Charger, Impact Device, Leeb Test Block, Software, Supporting Ring, USB Cable and Carrying Case
Resolution
128 x 32
Output
Digital Display
Features
Mini USB Data Interface, Real-Time Clock, Rechargeable Lithium Battery
Green Environmental Attribute
Product is Rechargeable
Product Type
Hardness Tester
Measuring Range - Minimum
13 HRB, 19 HB, 20 HRC, 59 HRA, 80 HV
Measuring Range - Maximum
68 HRC, 85 HRA, 100 HRB, 651 HB, 967 HV
Indenter Type
Tugsten
Accuracy
+/-6 HLD
Accepted Test Materials
Alloy Steel, Aluminum, Bronze, Cast Iron, Cast Steel, Copper, Stainless Steel
Testing Methods
Impact
Hardness Scale
Brinell, Leeb, Rockwell, Shore, Vickers
Display Type
Digital
Interface Type
USB

Description

The Reed Instruments R9030 Hardness Tester is a versatile and easy-to-use device that can be used for both qualitative and quantitative measurements. The hardness tester comes with five scales, which measure Brinell HB 19 to 651, Leeb HLD 170 to 960, Rockwell HRA 59 to 85, Rockwell HRB 13 to 100 and Rockwell HRC 20 to 68. It also has a Shore HS 30 to 100 scale as well as Vickers HV 80 to 967 scale. This product's output is digital and it has a resolution of 128 x 32. With its rechargeable battery and USB data interface, the hardiness tester will give you accurate results in real time. If you need an all-inclusive hardness tester that does not take up much space on your workbench or in your toolbox, then this Reed Instruments R9030 Hardness Tester is just what you need.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.