SD Series WBGT Heat Stress Meter, Datalogger (Discontinued)
- Mfr # SD-2010
- Zoro # G7649796
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-2010
Zoro #
G7649796
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Heat Stress Monitor
Temp. Range (C)
0 Degrees to 50 Degrees
Relative Humidity Range
5 to 95%
Humidity Accuracy
+/-3%
Temp. Range (F)
32 Degrees to 122 Degrees
Temp. Accuracy (F)
+/-1.5 Degrees
Wet Bulb Temperature Range
-6.9 Degrees to 122.1 Degrees F (-21.6 Degrees to 50 Degrees C)
Dew Point Range
-13.5 Degrees to 120.1 Degrees F (-25.3 Degrees to 48.9 Degrees C)
Battery Type
(6) AA
Display
LCD
Black Globe Temperature Range
32 Degrees to 176 Degrees F (0 Degrees to 80 Degrees C)
Wet Bulb Globe Temperature Range
32 Degrees to 138 Degrees F Degrees
Includes
Carrying Case, Batteries
Interface
USB
Temp. Accuracy (C)
+/-0.8 Degrees
Description
Heat Stress Monitor, 5 to 95 Percent Relative Humidity Range, 32 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50 Degrees Temp. Range (C), -6.9 Degrees to 122.1 Degrees F (-21.6 Degrees to 50 Degrees C) Wet Bulb Temperature Range, -13.5 Degrees to 120.1 Degrees F (-25.3 Degrees to 48.9 Degrees C) Dew Point Range, 32 Degrees to 138 Degrees F Degrees Wet Bulb Globe Temperature Range, 32 Degrees to 176 Degrees F (0 Degrees to 80 Degrees C) Black Globe Temperature Range
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.