Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reed Instruments Infrared Thermometer, 12:1,1202 deg. F R2310-NIST

Infrared Thermometer, 12:1,1202 deg. F (Discontinued)

  • Mfr # R2310-NIST
  • Zoro # G6147357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2310-NIST
Zoro #
G6147357
UPC #
800837004413
Country of Origin
China

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 12 in
Manufacturers Warranty Length
1 yr
Battery Size
9V

Details

Item
Infrared Thermometer,12:1,1202 deg. F
Item - Infrared Thermometer
Infrared Thermometer
Temp. Range (F) - Infrared
-31 Degrees to 1,202 Degrees F
Temp. Range (C) - Infrared
-35 Degrees to 650 Degrees C
Temp. Accuracy (F) - Infrared
+/-1.8% of Reading or +/-3.6 Degrees F Whichever is Greater (Above 32 Degrees F); +/-3.6 Degrees F +0.1 Degrees F (Below 32 Degrees F)
Temp. Accuracy (C) - Infrared
+/-1.8% of Reading or +/-1.8 Degrees C Whichever is Greater (Above 0 Degrees C); +/-1.8 Degrees C +0.1 Degrees C (Below 0 Degrees C)
Calibration Certificate Included
Yes
Data Logging - Instrument
No
Display - IR Camera
Backlit
Battery Type
9V
Resolution
0.1 Degrees F/0.1 Degrees C
Spectral Response - Infrared
8.0 to 14.0 um
Trigger
Lockable
Data Hold
Yes
Includes
Infrared Thermometer; Traceable Certificate with Full Data and Uncertainties; Carrying Case; Battery
Operating Temp. Range
32 Degrees to 122 Degrees F
Response Time
250 msec
Emissivity
Adjustable 0.10 to 1.00
Memory - Instrument
Avg, Dif, Max, Min
Alarm
High/Low
Standards
CE; RoHS; IP65; Drop Tested
Environmental Applications - Air Conditioners and Heat Pumps
Non-Medical
Features
12:1 Distance to Spot Size Ratio; Dustproof and Drop Tested; Low Battery Indication; Auto Shut Off
Batteries Included
Yes
Power Source
Battery Operated Only
Maximum Emissivity Setting
Adjustable 0.10 to 1.00
Digital Display Screen Type
LCD with Backlight
Battery Voltage
9V
Calibration Certificate Type
Certified
Battery Run Time
10 hr

Description

Infrared Thermometer,12:1,1202 deg. F, Maximum Emissivity Setting Adjustable 0.10 to 1.00, Digital Display Screen Type LCD with Backlight, Response Time 250 msec, Standards CE; RoHS; IP65; Drop Tested, Battery Voltage 9V, Batteries Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.