Shop REED INSTRUMENTS

Infrared Thermometer, Adjustable 0.10 to 1.00, -26 Degrees to 1,472 Degrees F F, Backlit

  • Mfr # R2320-NIST
  • Zoro # G504391731

product price: 
$
338.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F) - Infrared
-26 Degrees to 1,472 Degrees F
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-1.8% of Reading or +/-3.6 Degrees F Whichever is Greater (Basic); +/-1.8% of Reading or +/-3.6 Degrees F Whichever is Greater (Above 32 Degrees F); +/-3.6 Degrees F +0.1 Degrees F (Below 32 Degrees F)
Temp. Accuracy (C) - Infrared
+/-1.8% of Reading or +/-1.8 Degrees C Whichever is Greater (Basic); +/-1.8% of Reading or +/-1.8 Degrees C Whichever is Greater (Detailed Above 0 Degrees C); +/-1.8 Degrees C +0.1 Degrees C (Below 0 Degrees C)
Calibration Certificate Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R2320-NIST
Zoro #
G504391731
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
9V
Manufacturer Warranty Length
1 yr
Fits Chest Size
Electrical and HVAC/R Professionals, Precise Infrared Sensor Allows for More Accurate and Repeatable Measurements to Meet the Needs of Industrial

Details

Item
Infrared Thermometer
Temp. Range (F) - Infrared
-26 Degrees to 1,472 Degrees F
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-1.8% of Reading or +/-3.6 Degrees F Whichever is Greater (Basic); +/-1.8% of Reading or +/-3.6 Degrees F Whichever is Greater (Above 32 Degrees F); +/-3.6 Degrees F +0.1 Degrees F (Below 32 Degrees F)
Temp. Accuracy (C) - Infrared
+/-1.8% of Reading or +/-1.8 Degrees C Whichever is Greater (Basic); +/-1.8% of Reading or +/-1.8 Degrees C Whichever is Greater (Detailed Above 0 Degrees C); +/-1.8 Degrees C +0.1 Degrees C (Below 0 Degrees C)
Calibration Certificate Included
Yes
Display - IR Camera
Backlit
Memory - Instrument
Avg, Dif, Max, Min
Operating Temp. Range
32 Degrees to 122 Degrees F
Auto Power Off
Yes
Trigger
Lockable
Power Source
Battery Operated Only
Response Time
250 msec
Resolution
0.1 Degrees F/0.1 Degrees C
Battery Type
9V
Features
Electrical and HVAC/R Professionals, Precise Infrared Sensor Allows for More Accurate and Repeatable Measurements to Meet the Needs of Industrial
Spectral Response - Infrared
8.0 to 14.0 um
Temp. Range (C) - Infrared
-32 Degrees to 800 Degrees C
Item - Infrared Thermometer
Infrared Thermometer
Includes
Carrying Case
Batteries Included
Yes
Alarm
High/Low
Standards
CE, Class II Laser, RoHS
Resolution Degrees F
0.1 Degrees F
Maximum Temperature Measured Degrees C
800 Degrees C
Accuracy Degrees C
+/-1.8% of Reading or +/-1.8 Degrees Whichever is Greater (Basic); +/-1.8% of Reading or +/-1.8 Degrees Whichever is Greater (Detailed Above 0 Degrees ); +/-1.8 Degrees +/0.1 Degrees (Below 0 Degrees )
Laser Sighting Type
Single Dot
Number of Batteries Required
1
Accuracy Degrees F
+/-1.8% of Reading or +/-3.6 Degrees Whichever is Greater (Above 32.0 Degrees ); +/-1.8% of Reading or +/-3.6 Degrees Whichever is Greater (Basic); +/-3.6 Degrees +/0.1 Degrees (Below 32.0 Degrees )
Calibration Certificate Type
NIST
Includes Work Light
No Work Light Included
Maximum Temperature Measured Degrees F
1,472 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Operating Temperature Degrees F
32 Degrees F
Alert Type
Light, Sound
Emissivity Adjustability
Adjustable
Maximum Operating Temperature Degrees F
122 Degrees F
Resolution Degrees C
0.1 Degrees C
Maximum Emissivity Setting
1.00
Body Style
Full Size
Minimum Temperature Measured Degrees C
-32 Degrees C
Minimum Temperature Measured Degrees F
-26 Degrees F
Mounting Style
Tripod
Secondary Measuring Method
No Secondary Measuring Method
Battery Run Time
10 hr
Minimum Emissivity Setting
0.10
Testing Functions
Average, Difference, Maximum Temperature, Minimum Temperature
Digital Display Screen Type
LCD with Backlight
Battery Voltage
9V
Distance To Spot Ratio
30:1
Temperature Alerts
High Temperature, Low Temperature

Description

Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method No Secondary Measuring Method, Emissivity Adjustability Adjustable, Distance To Spot Ratio 30:1, Alert Type Light, Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -26 Degrees F, Maximum Temperature Measured Degrees F 1,472 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.