Infrared Thermometer, Adjustable 0.10 to 1.00, -26 Degrees to 2282 Degrees F

  • Mfr # R2330-NIST

  • Zoro # G3123376


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Focus Spot Size and Distance - Infrared
1 in @ 50 in
Temp. Range (F) - Infrared
-26 Degrees to 2282 Degrees
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-1.8%
Temp. Accuracy (C) - Infrared
+/-1.8%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2330-NIST
Zoro #
G3123376
UPC #
-
Country of Origin
China

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 50 in
Manufacturers Warranty Length
1 yr
Battery Size
9V
Manufacturer Warranty Length
1 yr

Details

Item
Infrared Thermometer
Temp. Range (F) - Infrared
-26 Degrees to 2282 Degrees
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-1.8%
Temp. Accuracy (C) - Infrared
+/-1.8%
Calibration Certificate Included
Yes, NIST
Data Logging - Instrument
No
Display - IR Camera
Backlit High Contrast White On Black LCD
Response Time
250 msec
Memory - Instrument
Avg., Dif., Max., Min
Laser Sighting - Infrared
Dual
Alarm Indication
Yes
Operating Temp. Range
32 Degrees to 122 Degrees F
Temp. Range (C) - Infrared
-32 Degrees to 1250 Degrees
Resolution
0.1 Degrees F
Standards
CE, Class II Laser, RoHS
Data Hold
Yes
Includes
Carrying Case
Auto Power Off
Yes
Features
Dual Lasers Assist With Target Area Identification and Allow for Precise Temperature Measurements to Meet the Needs of Industrial, Electrical and HVAC/R Professionals
Repeatability
+/-0.8% of Reading or +/-1 Degrees C
Battery Type
9V
Data Logging
No
Temperature Alarm - Thermometer
High, Low, Normal
Trigger
Yes
Item - Infrared Thermometer
Infrared Thermometer
Spectral Response - Infrared
8.0 to 14.0um
Minimum Temperature Measured Degrees C
-32 Degrees C
Resolution Degrees C
0.1 Degrees C
Testing Functions
Average, Difference, Maximum Temperature, Minimum Temperature
Digital Display Screen Type
LCD with Backlight
Resolution Degrees F
0.1 Degrees F
Minimum Operating Temperature Degrees F
32 Degrees F
Maximum Operating Temperature Degrees F
122 Degrees F
Emissivity Adjustability
Adjustable
Secondary Measuring Method
No Secondary Measuring Method
Laser Sighting Type
Dual
Includes Work Light
No Work Light Included
Maximum Emissivity Setting
1.00
Accuracy Degrees F
+/-1.8% of Reading or +/-3.6 Degrees Whichever is Greater (Above 32.0 Degrees ); +/-1.8% of Reading or +/-3.6 Degrees Whichever is Greater (Basic); +/-3.6 Degrees +/0.1 Degrees (Below 32.0 Degrees )
Number of Batteries Required
1
Alert Type
Light, Sound
Batteries Included
Yes
Mounting Style
Tripod
Distance To Spot Ratio
50:1
Maximum Temperature Measured Degrees C
1,250 Degrees C
Body Style
Full Size
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Emissivity Setting
0.10
Battery Voltage
9V
Accuracy Degrees C
+/-1.8% of Reading or +/-1.8 Degrees Whichever is Greater (Basic); +/-1.8% of Reading or +/-1.8 Degrees Whichever is Greater (Detailed Above 0 Degrees ); +/-1.8 Degrees +/0.1 Degrees (Below 0 Degrees )
Minimum Temperature Measured Degrees F
-26 Degrees F
Temperature Alerts
High Temperature, Low Temperature
Calibration Certificate Type
NIST
Battery Run Time
10 hr
Maximum Temperature Measured Degrees F
2,282 Degrees F

Description

Infrared Thermometer, Laser Sighting Type Dual, Secondary Measuring Method No Secondary Measuring Method, Emissivity Adjustability Adjustable, Distance To Spot Ratio 50:1, Alert Type Light, Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -26 Degrees F, Maximum Temperature Measured Degrees F 2,282 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.