Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reed Instruments SD Series Light Meter, Datalogger, 100,000 Lux / 10,000 Foot Candles (Fc), w/ Temperature SD-1128

SD Series Light Meter, Datalogger, 100,000 Lux / 10,000 Foot Candles (Fc), w/ Temperature (Discontinued)

  • Mfr # SD-1128
  • Zoro # G7649726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-1128
Zoro #
G7649726
UPC #
800837001818
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
3 ft
Manufacturers Warranty Length
1 yr
Cable Length
3 ft
Sensor Cord Length
3 ft
Battery Size
AA
Manufacturer Warranty Length
1 yr

Details

Item
Light Meter
Lighting Types
All Visible Light
Measuring Range
200 to 10,000 fc, Lux 2000 to 100,000
Accuracy
2000 to 10,000 +/-4% Readings + 20 Digits, fc Less Than 2000 +/-4% Readings + 2 Digits, Lux +/-4% + 2 Digits
Interface
USB
Display
LCD
Memory
Up to 16 GB SD Card
Includes
Detachable Sensor, Sensor Cover
Peak Hold
No
Sensor
Silicon Photodiode and Color Correction Filter
Data Hold
Yes
Data Logging
Yes
Min./Max. Memory
Yes
Auto Power Off
Yes
Battery Type
(6) AA
Calibration Certificate
Available Separately
Resolution
0.1, 1, 10 fc, 1, 10, 100 Lux
Display Type
LCD
Sensor Features
Color Correction, Photo Diode

Description

Light Meter, Auto Power Off Yes, Manufacturer Warranty Length 1 yr, Interface USB, Battery Size AA, Sensor Cord Length 3 ft, Includes Detachable Sensor, Sensor Cover

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.