Zoro Homepage

Lightweight Tripod with Instrument Adapter

  • Mfr # R1500

  • Zoro # G5489709


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Length
56 in
Includes
Case, Instrument Adapter
Color
Black
Construction
Aluminum
Characteristics
Leg Lock System, Precise Height Adjustment, Non-Slip Rubber Feet, Quick Release Plate, Weight Hook, Bubble Level
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1500
Zoro #
G5489709
UPC #
-
Country of Origin
China

Dimensions

Length
56 in
Overall Height - Maximum
4 11/16 ft
Mounting Thread Size
1/4"-20
Overall Height - Minimum
1 11/16 ft
Adjustable Height
Folding
Overall Width
13 in

Details

Item
Tripod
Includes
Case, Instrument Adapter
Color
Black
Construction
Aluminum
Characteristics
Leg Lock System, Precise Height Adjustment, Non-Slip Rubber Feet, Quick Release Plate, Weight Hook, Bubble Level
Number of Sections
4
Head Style
Flat
Type
Adjustable
Mounting Thread
1/4 in
Compatible with Manufacturer Model Number
R1600, R1610, R1620, R1630, R2450SD, R4000SD, R4500SD, R4700SD, R6050SD, R6200, R6200-NIST, R6250SD, R8070SD, R8070SD-NIST, R8080, R8080-KIT, R8080-NIST, R8100SD, R9905, R9910SD
Material
Aluminum
Number of Segments
4
Compatible with Level Type
Bull's Eye Levels, Digital Theodolites, Laser Levels, Rotary Laser Levels
Compatible Manufacturer Part Number
R1600, R1610, R1620, R1630, R2450SD, R4000SD, R4500SD, R4700SD, R6050SD, R6200, R6200-NIST, R6250SD, R8070SD, R8070SD-NIST, R8080, R8080-KIT, R8080-NIST, R8100SD, R9905, R9910SD
Compatible Manufacturer Model Number
R1600, R1610, R1620, R1630, R2450SD, R4000SD, R4500SD, R4700SD, R6050SD, R6200, R6200-NIST, R6250SD, R8070SD, R8070SD-NIST, R8080, R8080-KIT, R8080-NIST, R8100SD, R9905, R9910SD
For Use With Mfr. Model Number
R1600, R1610, R1620, R1630, R2450SD, R4000SD, R4500SD, R4700SD, R6050SD, R6200, R6200-NIST, R6250SD, R8070SD, R8070SD-NIST, R8080, R8080-KIT, R8080-NIST, R8100SD, R9905, R9910SD
Compatible with Manufacturer Model No.
R1600, R1610, R1620, R1630, R2450SD, R4000SD, R4500SD, R4700SD, R6050SD, R6200, R6200-NIST, R6250SD, R8070SD, R8070SD-NIST, R8080, R8080-KIT, R8080-NIST, R8100SD, R9905, R9910SD
Compatible with Mfr. Model No.
R1600, R1610, R1620, R1630, R2450SD, R4000SD, R4500SD, R4700SD, R6050SD, R6200, R6200-NIST, R6250SD, R8070SD, R8070SD-NIST, R8080, R8080-KIT, R8080-NIST, R8100SD, R9905, R9910SD
For Use with Mfr Model Number
R1600, R1610, R1620, R1630, R2450SD, R4000SD, R4500SD, R4700SD, R6050SD, R6200, R6200-NIST, R6250SD, R8070SD, R8070SD-NIST, R8080, R8080-KIT, R8080-NIST, R8100SD, R9905, R9910SD
Compatible Pump Manufacturer Part Number
R1600, R1610, R1620, R1630, R2450SD, R4000SD, R4500SD, R4700SD, R6050SD, R6200, R6200-NIST, R6250SD, R8070SD, R8070SD-NIST, R8080, R8080-KIT, R8080-NIST, R8100SD, R9905, R9910SD
Compatible Mfr. Model Number
R1600, R1610, R1620, R1630, R2450SD, R4000SD, R4500SD, R4700SD, R6050SD, R6200, R6200-NIST, R6250SD, R8070SD, R8070SD-NIST, R8080, R8080-KIT, R8080-NIST, R8100SD, R9905, R9910SD

Description

Tripod, Adjustable Height Folding, Overall Height - Maximum 4 11/16 ft, Overall Height - Minimum 1 11/16 ft, Graduation Marks Not Applicable, Head Style Flat, Includes Case, Instrument Adapter, Material Aluminum, Mounting Thread Size 1/4 In.-20, Number of Segments 4, Color Black, Compatible with Grainger Part Number 161D43, 328YL0, 357R25, 440G64, 55NP10, 56HN59, 56HN60, 56HN61, 56HN62, 56HN65, 56HN66, 56HN67, 56HN68, 783H13, 783H14, 783H19, 798FP5, 798FP6, 798FP7, 798FP8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.