Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PH Meter, 0.00 to 14.00 pH Range

  • Mfr # R3525

  • Zoro # G406171448


product price: $171.14
/ea
Free Shipping & Returns

Key Features

Testing Parameter
pH, ORP (mV), Temperature
Manufacturers Warranty Length
1 yr
Includes
Battery, Buffer Solutions pH 4 and 7, Mounting Suction Cup, pH/ORP Electrode with Temperature, Protective Holster
Display
Dual Display, LCD
Power Source
9V Battery, AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3525
Zoro #
G406171448
UPC #
800837005977
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Cable Length
1m
Overall Height
109 1/4 mm
Manufacturer Warranty Length
1 yr
Overall Depth
76 1/4 mm
Overall Width
30 3/8 mm

Details

Item
Handheld Multiparameter Meter
Testing Parameter
pH, ORP (mV), Temperature
Includes
Battery, Buffer Solutions pH 4 and 7, Mounting Suction Cup, pH/ORP Electrode with Temperature, Protective Holster
Display
Dual Display, LCD
Power Source
9V Battery, AC
Automatic Temperature Compensation
Yes
Calibration
3 Point
Auto Power Off
Auto Power Off
Waterproof
No
Operating Temp. Range (F)
32 to 122 Degrees F
Standards
CE
Range
0.00 to 14.00 pH
Displayed Temperature Range
32 to 230 Degrees F (0 to 110 Degrees C)
Interface
BNC Connector, 3.5mm
ORP Accuracy
+/-2 mV +1 Digit
Temperature Compensation Range
32 to 230 Degrees F (0 to 110 Degrees C)
pH Accuracy
+/-0.01 +1 Digit
pH Resolution
0.01 pH
Temp. Accuracy
+/-0.4 Degrees F(0.2 Degrees C) +1 dgt
pH Range
0.00 to 14.00 pH
Probe Compensation
Automatic
ORP Range
-1999 to 2000 Mv
Operating Temp. Range (C)
0 to 50 Degrees C
ORP Resolution
0.1 mV, 1 mV
Memory
No
Product Type
Handheld Multiparameter Meter
Display Temperature - Minimum
32 Degrees F
Temperature Accuracy
+/-0.4 Degrees F +1 Digit
Operating Temperature - Maximum
122 Degrees F
Oxidation-Reduction Potential - Minimum
-1,999 mV
pH Range - Maximum
14 pH
Oxidation-Reduction Potential - Maximum
1,999 mV
Display Type
Digital
Data Logging Included
No Data Recorded
Operating Temperature - Minimum
32 Degrees F
Temperature Compensation
Automatic
pH Calibration Points
2
pH Range - Minimum
0 pH
Test Parameters
ORP, pH, Temperature
Display Temperature - Maximum
230 Degrees F
Interface Type
BNC Connector 3.5 mm

Description

Handheld Multiparameter Meter, pH Range 0.00 to 14.00 pH, Electric Conductivity Range Not Applicable, TDS Range Not Applicable, ORP Range -1999 to 2000 Mv, Dissolved Oxygen Range Not Applicable, Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range 32 to 230 Degrees F (0 to 110 Degrees C), Operating Temp. Range (F) 32 to 122 Degrees F, Operating Temp. Range (C) 0 to 50 Degrees C, Ion Specific Electrode Range Not Applicable, Display Dual Display, LCD

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.