Shop REED INSTRUMENTS
See all product information
Create Account
Moisture Meter
- Mfr # R1670
- Zoro # G624781986
product price:Â
$
134.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Brick, Drywall, Mortar, Paper, Plaster, Plywood, Wood
Display Type
Digital
Probes Included
Impact Pin
Digital Display Screen Type
LCD
Sensor Type
Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R1670
- Zoro #
- G624781986
- UPC #
- 800837007216
- Country of Origin
- China
- Compatible Material
- Brick, Drywall, Mortar, Paper, Plaster, Plywood, Wood
- Display Type
- Digital
- Item
- Moisture Meter
- Probes Included
- Impact Pin
- Digital Display Screen Type
- LCD
- Sensor Type
- Pin
- Features
- Adjustable Alerts, Auto Power Off, Bluetooth Compatible, Data Logging, Low Battery Indicator, Tripod Mountable
- Product Type
- Moisture Meter
- Moisture Content Accuracy
- Wood: 6 - 60% ( +/-2%), 60 - 99.9% ( +/-4%)Building Materials: +/-0.1%
Description
Moisture Meter, Features Adjustable Alerts, Auto Power Off, Bluetooth Compatible, Data Logging, Low Battery Indicator, Tripod Mountable, Sensor Type Pin, Probes Included Impact Pin, Display Type Digital, Digital Display Screen Type LCD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.