Shop REED INSTRUMENTS
See all product information
Create Account
Moisture Meter
- Mfr # R1675
- Zoro # G024781982
product price:Â
$
192.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Probes Included
Ball Pinless
Product Type
Moisture Meter
Sensor Type
Pinless
Features
Adjustable Alerts, Auto Power Off, Bluetooth Compatible, Data Logging, Low Battery Indicator, Tripod Mountable
Compatible Material
Brick, Drywall, Mortar, Paper, Plaster, Plywood, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R1675
- Zoro #
- G024781982
- UPC #
- 800837007247
- Country of Origin
- China
Details
- Probes Included
- Ball Pinless
- Product Type
- Moisture Meter
- Sensor Type
- Pinless
- Features
- Adjustable Alerts, Auto Power Off, Bluetooth Compatible, Data Logging, Low Battery Indicator, Tripod Mountable
- Compatible Material
- Brick, Drywall, Mortar, Paper, Plaster, Plywood, Wood
- Display Type
- Digital
- Item
- Moisture Meter
- Digital Display Screen Type
- LCD
Description
Moisture Meter, Features Adjustable Alerts, Auto Power Off, Bluetooth Compatible, Data Logging, Low Battery Indicator, Tripod Mountable, Sensor Type Pinless, Probes Included Ball Pinless, Display Type Digital, Digital Display Screen Type LCD