Pitot Tube Anemometer and Differential Manometer, with Air Volume (CFM/CMM) (Discontinued)
- Mfr # R3001
- Zoro # G0642822
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R3001
Zoro #
G0642822
UPC #
-
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 yr
Overall Width
2.9 in
Overall Height
1.9 in
For Tubing Diameter
1/4 in
Overall Length
8.2 in
Process Connection Size
1/4 in
Housing Height
8.2 in
Housing Length
2.9 in
Description
Analog Manometer, Pressure Range +/-5000 Pa, 0.752 psi to 10 psi, 20.07 inH2O, 50.00mbar, 509.8 mmH2O, For Tubing Diameter 1/4 in, Maximum Operating Pressure 10 psi, Maximum Pressure 10 psi, Minimum Pressure 0.752 psi, Scale Units in H2O, mbar, mm H2O, Pa, psi, Series Not Applicable, Includes Gas Pressure Kit No, Includes Battery, Black and White Silica Tubes, Hard Carrying Case, Pitot Tube, Software, USB Cable, Maximum Operating Temperature 122 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.