Zoro Homepage

Portable Radiation Meter

  • Mfr # R8008

  • Zoro # G2268747


product price: $584.10
/ea
Free Shipping & Returns

Key Features

Gamma Radiation Range
0.0001 to 1000 uSv/h
Alpha Energy Sensitivity
4 MeV
Beta Energy Sensitivity
200 keV
Gamma and X-ray Energy Sensitivity
From 0.02 MeV (Y-Ray)From 0.2 MeV (X-Ray)
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8008
Zoro #
G2268747
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Battery Size
AA

Details

Gamma Radiation Range
0.0001 to 1000 uSv/h
Alpha Energy Sensitivity
4 MeV
Beta Energy Sensitivity
200 keV
Gamma and X-ray Energy Sensitivity
From 0.02 MeV (Y-Ray)From 0.2 MeV (X-Ray)
Display
LCD
Accuracy
Less Than10% (Less than 500micron Sv/h), Less Than20% (Less than 600micron Sv/h)
Item
Radiation Meter
Powered By
(4) 1.5V Batteries
Includes
Hard Carrying Case, Software
Measuring Units
CPM, CPS, MeV, uSv/hr
Number of Batteries Required
4
Gamma Energy Sensitivity
200 keV
Batteries Included
Yes
Minimum Dose Rate
0.0001 uSv/hr
Digital Display Screen Type
LCD with Backlight
Maximum Dose Rate
1,001 uSv/hr
Display Type
Digital
Battery Voltage
1.5V

Description

Radiation Meter, Manufacturer Warranty Length 1 yr, Battery Voltage 1.5V, Number of Batteries Required 4, Beta Energy Sensitivity 200 keV, Maximum Dose Rate 1,001 uSv/hr, Minimum Dose Rate 0.0001 uSv/hr, Digital Display Screen Type LCD with Backlight, Display Type Digital, Measuring Units CPM, CPS, MeV, uSv/hr, Batteries Included Yes, Battery Size AA, Accuracy less than 10 Percent (Less than 500micron Sv/h), less than 20 Percent (Less than 600micron Sv/h), Alpha Energy Sensitivity 4 MeV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.