Zoro Homepage

Replacement pH Electrode

  • Mfr # R3525-ELECTRODE

  • Zoro # G406171462


product price: $107.50
/ea
Free Shipping & Returns

Key Features

For Use With
R3525
Cable Length
1 m
Body Material
PVC
Tip Shape
Round
Overall Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3525-ELECTRODE
Zoro #
G406171462
UPC #
800837005984
Country of Origin
China

Dimensions

Cable Length
1 m
Overall Width
1/2 in
Overall Length
130 mm
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Overall Diameter
1/2 in

Details

Item
pH/ORP Electrode
For Use With
R3525
Body Material
PVC
Tip Shape
Round
Junction
Single
Sub-Category
Probes
Shelf Life
18 mo
Standards
CE
Material
Epoxy
Features
Automatic Temperature compensation via 30K Thermistor
Application
pH, ORP, and Temperature measurement
Connection Type
BNC
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
90 Degrees F
Disposability
Reusable
Product Type
pH/ORP Electrode

Description

pH/ORP Electrode, Tip Shape Round, Body Material PVC, Cable Length 1 m, Amplifier Not Applicable, For Use With R3525, Standards CE, Shelf Life 18 mo, Junction Single, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.