Zoro Homepage

Replacement Probe, CompMfg R7920

  • Mfr # R7920-PROBE

  • Zoro # G110769184


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Includes
Ultrasonic Thickness Gauge Probe
Features
5 MHz Frequency
Manufacturer Warranty Length
1 yr
Compatible Product Type
Ultrasonic Thickness Gauge
Overall Diameter
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7920-PROBE
Zoro #
G110769184
UPC #
800837004376
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Overall Diameter
0.4 in
Steel Thickness - Maximum
11.8 in
Steel Thickness - Minimum
0.04 in

Details

Item
Replacement Probe
Includes
Ultrasonic Thickness Gauge Probe
Features
5 MHz Frequency
Compatible Product Type
Ultrasonic Thickness Gauge
Calibration Certificate Type
Not Certified
Maximum Operating Temperature
104 Degrees F
Product Type
Replacement Probe
Minimum Operating Temperature
32 Degrees F

Description

Replacement Probe, Product Type Replacement Probe, Compatible with Manufacturer Model Number R7920, Compatible Product Type Ultrasonic Thickness Gauge, Features 5 MHz Frequency, Includes Ultrasonic Thickness Gauge Probe, Steel Thickness - Maximum 11.8 in, Steel Thickness - Minimum 0.04 in, Overall Diameter 0.4 in, Calibration Certificate Type Not Certified, Overall Width Not Applicable, Manufacturer Warranty Length 1 yr, Maximum Operating Temperature 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.