Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reed Instruments SD Memory Card, 4GB SD-4GB

SD Memory Card, 4GB (Discontinued)

  • Mfr # SD-4GB
  • Zoro # G9479574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-4GB
Zoro #
G9479574
UPC #
800837001894
Country of Origin
China

Dimensions

Size
2.125 in x 1.625 in x 0.125 in

Details

Item
SD Memory Card
Function
Storage
Construction
Plastic
For Use With
Mfr. No. BS-150, SD-1128, SD-2010, SD-230, SD-3007, SD-4023, SD-4207, SD-4214, SD-4307, SD-6020, SD-6100, SD-8205, SD-9300, SD-947, SD-9901
Includes
Case to Protect SD Card
Accessory Type
SD Memory Card
Features
Storage
Product Type
SD Memory Card

Description

SD Memory Card, Product Type SD Memory Card, Compatible with Manufacturer Model Number Mfr. No. BS-150, SD-1128, SD-2010, SD-230, SD-3007, SD-4023, SD-4207, SD-4214, SD-4307, SD-6020, SD-6100, SD-8205, SD-9300, SD-947, SD-9901, Includes Case to Protect SD Card, Features Storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.