Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reed Instruments SD Series Vane Thermo-Anemometer, Datalogger, w/ Temperature SD-4207

SD Series Vane Thermo-Anemometer, Datalogger, w/ Temperature (Discontinued)

  • Mfr # SD-4207
  • Zoro # G7649708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-4207
Zoro #
G7649708
UPC #
800837001863
Country of Origin
Taiwan, Province of China

Dimensions

Probe Size
2.80 in dia
Manufacturers Warranty Length
1 yr
Cord Length
3 ft

Details

Item
Anemometer
Sensing Method
Rotating Vane
Velocity (FPM)
79 to 6,890 fpm
Velocity (MPS)
0.4 to 30 mps
Velocity (MPH)
0.9 to 78.3 mph
Air Velocity Accuracy
+/-2%
Temp. Accuracy
+/-1.5 Degrees F
Calibration Certificate
NIST
Data Logging
Yes
Humidity Sensing
No
Battery Life
14 hr
Case Color
Black
Auto Power Off
Yes
Data Hold
Yes
Display
LCD
Storage Capacity
Up to 16Gb SD Card
Special Features
Low Battery Indicator and Auto Shut Off
Includes
Batteries, Carrying Case, Vane Probe
Interface
USB
Velocity (Knots)
0.8 to 68 knots
Vane Material
Plastic
Resolution
1 fpm
Velocity (KPH)
1.4 to 126 kph
Power Source
(6) AA Batteries or AC Adapter
Safety Rating
CE
Temp. Range
32 Degrees to 122 Degrees F

Description

Anemometer, Includes Batteries, Carrying Case, Vane Probe, Interface USB, Sensing Method Rotating Vane, Data Logging Yes, Power Source (6) AA Batteries or AC Adapter

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.