Smart Series Hvac Kit, Blue, 4,921 fpm

  • Mfr # R16X0-KIT3
  • Zoro # G610388861
product price: 
$
445.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

IP Rating
Not Rated
Includes
Vane Anemometer, Hard Carrying Case, Thermo-Hygrometer, Thermocouple Thermometer, Type K Pipe Clamp Thermocouple Probe
Humidity Measurement - Maximum
100%
Includes Case
Yes
Humidity Resolution
0.10%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R16X0-KIT3
Zoro #
G610388861
UPC #
800837006806
Country of Origin
China
IP Rating
Not Rated
Includes
Vane Anemometer, Hard Carrying Case, Thermo-Hygrometer, Thermocouple Thermometer, Type K Pipe Clamp Thermocouple Probe
Humidity Measurement - Maximum
100%
Includes Case
Yes
Humidity Resolution
0.10%
Temperature Accuracy
-4 to 32 Degrees F (-20 to 0 Degrees C): +/-1.6 Degrees F (0.8 Degrees C)32 to 140 Degrees F (0 to 60 Degrees C): +/-1 Degrees F (0.5 Degrees C)
NEMA Enclosure Rating
Not Rated
Meter Type
Environmental Meter
Includes Batteries
Yes
Humidity Measurement - Minimum
0%
Includes Low Battery Indicator
Low Battery Indicator
Sensor Material
Plastic
Data Hold
Yes
Backlit Screen
Yes
Housing Material
Plastic
Ambient Temperature Measurement - Minimum
-4 Degrees F
Air Velocity Resolution
1 fpm
Display Screen Type
LCD
Bluetooth Enabled
Yes
Humidity Accuracy
0 to 20% & 80 to 100% RH: +/-5%, 20 to 80% RH: +/-3.5%
Air Velocity Measured - Maximum
4,921 fpm
Application
Bakeries, Building Maintenance, Computer Rooms, Consumer Electrics, Daycare, Humidistat Calibration, HVAC, Inspection, K12 and Higher Education, Offices, Sports
Data Logging
Yes
Air Velocity Display Units
m/s, ft/min, km/h, and mph
Air Velocity Measured - Minimum
118 fpm
Data Update Frequency
1 sec
Housing Color
Blue
Wi-Fi Compatible
No
Properties Measured
Air Flow, Air Velocity, Relative Humidity, Temperature
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Item
Smart Series Hvac Kit
Temperature Resolution
0.1 Degrees F/ Degrees C
Standards
CE, FCC, IC ID, UKCA
Response Time
1 sec
Includes Probes
Yes
Sound Level Display Units
dB
Series
REED Smart
Ambient Temperature Measurement - Maximum
140 Degrees F
Battery Run Time
50 hr
Air Velocity Accuracy
+/-(40fpm+3.5%) fpm, +/-(0.2m/s+3.5%) m/s, +/-(0.8km/h+3.5%) km/h, +/-(0.5mph+3.5%) mph

Dimensions

Overall Width
1.5 in
Battery Size
AAA
Probe Length
3.7 in
Sensor Length
3.7 in
Overall Depth
1.5 in
Manufacturer Warranty Length
1 yr
Overall Height
1 in

Description

Smart Series Hvac Kit, Environmental Sensor Type Relative Humidity Sensor, Rotating Vane, Temperature Sensor, Thermistor, Air Velocity Range 0.6 to 25 mps, 1.3 to 55.9 mph, 118 to 4921 fpm, 2.1 to 90 kph, Series REED Smart, Dew Point Range Not Applicable, Immersion Temperature Range -328 to 2501 Degrees F, Meter Type Environmental Meter, Surface Temperature Range -328 to 2501 Degrees F, Humidity Range 0 to 100 Percent RH

Restrictions

Hazardous material

Ratings & reviews