Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Carrying Case, 8 x 2.8 x 1.7"

  • Mfr # CA-52A

  • Zoro # G0642859


product price: $22.59
/ea

Key Features

Material
Polyester
Overall Height
8 in
Overall Width
2 3/4 in
For Use With
Coating Thickness Gauge, Continuity Tester, Electromagnetic Field Meter, Light Meter, Microwave Leakage Detector, Pocket Moisture Meter, Safety Alligator Clips, Safety Test Leads, Safety Test Probes, Sound Level Meter, Temperature/Humidity Data Logger, Thermo-Hygrometer, Ultrasonic Thickness Gauge, Vane Anemometer
Features
Accomodates Small to Medium Sized Instruments, Adjustable Shoulder Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-52A
Zoro #
G0642859
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
8 in
Overall Width
2 3/4 in
Manufacturers Warranty Length
1 yr

Details

Item
Carrying Case, Soft
Material
Polyester
For Use With
Coating Thickness Gauge, Continuity Tester, Electromagnetic Field Meter, Light Meter, Microwave Leakage Detector, Pocket Moisture Meter, Safety Alligator Clips, Safety Test Leads, Safety Test Probes, Sound Level Meter, Temperature/Humidity Data Logger, Thermo-Hygrometer, Ultrasonic Thickness Gauge, Vane Anemometer
Features
Accomodates Small to Medium Sized Instruments, Adjustable Shoulder Strap
Includes
Shoulder Strap, Side Compartment
Belt Loop Included
Yes

Description

Carrying Case, Soft, Material Polyester, For Use With Coating Thickness Gauge, Continuity Tester, Electromagnetic Field Meter, Light Meter, Microwave Leakage Detector, Pocket Moisture Meter, Safety Alligator Clips, Safety Test Leads, Safety Test Probes, Sound Level Meter, Temperature/Humidity Data Logger, Thermo-Hygrometer, Ultrasonic Thickness Gauge, Vane Anemometer, Features Accomodates Small to Medium Sized Instruments, Adjustable Shoulder Strap, Includes Shoulder Strap, Side Compartment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.