Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reed Instruments Soft Carrying Case, 8.5 x 5 x 1.75" C-820

Soft Carrying Case, 8.5 x 5 x 1.75" (Discontinued)

  • Mfr # C-820
  • Zoro # G0642877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-820
Zoro #
G0642877
UPC #
800837000255
Country of Origin
China

Details

Item
Carrying Case, Soft
Material
Polyester
For Use With
Digital Multimeter, Digital Psychrometer, Dual Moisture Meter, Non-contact AC Voltage Detector, Photo Tachometer/Counter, Photo/Contact Tachometer, Receptacle Tester

Description

Carrying Case, Soft, Material Polyester, For Use With Digital Multimeter, Digital Psychrometer, Dual Moisture Meter, Non-contact AC Voltage Detector, Photo Tachometer/Counter, Photo/Contact Tachometer, Receptacle Tester, Features Accomodates Small to Medium Sized Instruments, Elastic Band Keeps Instrument in Place, Includes Elastic Band, Interior Accessory Pocket, Overall Height 8 in, Overall Width 5 in, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.