Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sound Level Meter, 30 to 130 dB Range

  • Mfr # R1620

  • Zoro # G306170886


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Includes
Sound Level Meter
Response Time
Fast, Slow
Frequency Weighting
A, C
Accuracy
+/-1.5 dB at 1kHz
Standards
CE, FCC, IC ID, UKCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1620
Zoro #
G306170886
UPC #
800837006073
Country of Origin
China

Dimensions

Microphone Size
1/2 in
Manufacturers Warranty Length
1 yr
Battery Size
AAA
Display Size
1.3 in
Manufacturer Warranty Length
1 yr

Details

Item
Sound Level Meter
Includes
Sound Level Meter
Response Time
Fast, Slow
Frequency Weighting
A, C
Accuracy
+/-1.5 dB at 1kHz
Standards
CE, FCC, IC ID, UKCA
Resolution
0.1 dB
Display
Enhanced Black Twisted Nematic (EBTN) LCD
Operating Temp. Range
32 to 104 Degrees F (0 to 40 Degrees C)
Calibration Certificate
Available Separately
Battery Type
(4) AAA Batteries
Type
Sound Level Meter
Microphone Type
Electret Condenser
Frequency Range
31.5 Hz to 8 kHz
Interface
Wireless
dB Range
30 to 130 dB
Built-In
Calibration Pot, Microphone
Number of Batteries Required
4
Battery Voltage
1.5V
Maximum Sound Level Measurement
130 dB
Minimum Sound Level Measurement
30 dB
Number of Records Stored
0
Minimum Frequency Measurement
31.5 Hz
Range Type
Auto
Product Type
Sound Level Meter
Battery Run Time
50 hr
Sound Level Measurement Accuracy
+/-1.5 dB
Sound Level Measurement Resolution
0.1 dB
Maximum Frequency Measurement
8 kHz
Calibration Certificate Type
Available Separately
Batteries Included
Yes
Digital Display Screen Type
LCD with Backlight
Includes Software
No Software Included
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
32 Degrees F

Description

Sound Level Meter, Includes Sound Level Meter, Digital Display Screen Type LCD with Backlight, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored 0, Sound Level Measurement Accuracy +/-1.5 dB, Sound Level Measurement Resolution 0.1 dB, Interface Wireless, Includes Software No Software Included, Range Type Auto, Product Type Sound Level Meter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.