Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R1920
Zoro #
G0645668
UPC #
-
Country of Origin
China
Dimensions
Manufacturer Warranty Length
1 yr
Battery Size
AAA
Details
Item
Sound Level Meter,Compact Series
Includes
Windshield Ball
Response Time
Fast, Slow
Frequency Weighting
A
Standards
CE
Batteries Included
Yes
Sound Level Measurement Accuracy
+/-1.5 dB
Product Type
Sound Level Meter
Maximum Sound Level Measurement
130 dB
Minimum Operating Temperature
32 Degrees F
Minimum Frequency Measurement
31.5 Hz
Sound Level Measurement Resolution
0.1 dB
Number of Digits
4
Minimum Sound Level Measurement
30 dB
Digital Display Screen Type
LCD with Backlight
Number of Batteries Required
3
Maximum Frequency Measurement
8 kHz
Range Type
Auto
Maximum Operating Temperature
122 Degrees F
Description
Sound Level Meter,Compact Series, Includes Windshield Ball, Digital Display Screen Type LCD with Backlight, Frequency Weighting A, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 30 dB, Sound Level Measurement Accuracy +/-1.5 dB, Sound Level Measurement Resolution 0.1 dB, Range Type Auto, Product Type Sound Level Meter, Response Time Fast, Slow, Number of Digits 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.