Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sound Level Meter, Datalogger with Bargraph, 30 to 130 dB

  • Mfr # R8080

  • Zoro # G0645613


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Data Logger, Sound Level Meter, USB Cable, Windshield Ball
Response Time
Fast, Slow
Frequency Weighting
A, C
Accuracy
+/-1.4 dB
Standards
ANSI S1.4 Type 2, CE, IEC 61672-1 Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8080
Zoro #
G0645613
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Microphone Size
1/2 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Battery Size
AAA

Details

Item
Sound Level Meter
Includes
Carrying Case, Data Logger, Sound Level Meter, USB Cable, Windshield Ball
Response Time
Fast, Slow
Frequency Weighting
A, C
Accuracy
+/-1.4 dB
Standards
ANSI S1.4 Type 2, CE, IEC 61672-1 Class 2
Built-In
Data Points
Criteria Levels
110 dB, 130 dB, 30 dB, 50 dB, 70 dB, 90 dB
Display
4 digit LCD
Calibration Certificate
No
Records Up To
64,000 Data Points
Operating Temp. Range
0 Degrees to 40 Degrees C
Counts
64,000
Type
2
Microphone Type
Electret Condenser
Output Jack
Yes
Resolution
0.1 db
Frequency Range
20 Hz to 8 kHz
Interface
USB
Battery Type
(4) AAA
dB Range
30 to 130 dB
Features
Bar Graph Display
Sound Level Measurement Accuracy
+/-1.4 dB
Minimum Frequency Measurement
20 Hz
Minimum Sound Level Measurement
30 dB
Number of Digits
4
Minimum Operating Temperature
32 Degrees F
Maximum Sound Level Measurement
130 dB
Number of Records Stored
64,000
Range Type
Manual
Maximum Operating Temperature
104 Degrees F
Digital Display Screen Type
LCD with Backlight
Batteries Included
Yes
Product Type
Sound Level Meter
Battery Voltage
1.5V
Sound Level Measurement Resolution
0.1 dB
Battery Run Time
50 hr
Output Type
AC Analog, DC Analog
Includes Software
Software Included
Number of Batteries Required
4
Maximum Frequency Measurement
8 kHz

Description

Sound Level Meter, Includes Carrying Case, Data Logger, Sound Level Meter, USB Cable, Windshield Ball, Digital Display Screen Type LCD with Backlight, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 20 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored 64,000, Sound Level Measurement Accuracy +/-1.4 dB, Sound Level Measurement Resolution 0.1 dB, Interface USB, Features Bar Graph Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.