Shop REED INSTRUMENTS
See all product information
Create Account
Sound Meter
- Mfr # R8075
- Zoro # G924161969
product price:Â
$
629.99
/ea
Free Shipping & Returns
Key Features
Minimum Frequency Measurement
31.5 Hz
Minimum Operating Temperature
14 Degrees F
Sound Level Measurement Resolution
0.1 dB
Standards
CE, IEC 61672-1 Class 2
Frequency Weighting
A, C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8075
- Zoro #
- G924161969
- UPC #
- 800837007148
- Country of Origin
- China
Dimensions
- Display Size
- 7 in
- Manufacturer Warranty Length
- 1 yr
Details
- Item
- Sound Meter
- Minimum Frequency Measurement
- 31.5 Hz
- Minimum Operating Temperature
- 14 Degrees F
- Sound Level Measurement Resolution
- 0.1 dB
- Standards
- CE, IEC 61672-1 Class 2
- Frequency Weighting
- A, C
- Interface
- USB
- Number of Records Stored
- 247,890,307
- Battery Run Time
- 2 hr
- Response Time
- Fast, Slow
- Maximum Sound Level Measurement
- 130 dB
- Product Type
- Sound Level Meter
- Sound Level Measurement Accuracy
- +/-1.4 dB
- Digital Display Screen Type
- TFT LCD
- Includes
- Power Adapter, USB Cable, Wall Mounting Bracket, Windshield Ball
- Minimum Sound Level Measurement
- 30 dB
- Maximum Operating Temperature
- 104 Degrees F
- Calibration Certificate Type
- Not Certified
- Maximum Frequency Measurement
- 8 kHz
- Output Type
- USB
- Batteries Included
- Yes
Description
Sound Meter, Includes Power Adapter, USB Cable, Wall Mounting Bracket, Windshield Ball, Digital Display Screen Type TFT LCD, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored 247,890,307, Sound Level Measurement Accuracy +/-1.4 dB, Sound Level Measurement Resolution 0.1 dB, Interface USB, Product Type Sound Level Meter
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.